Shop All Jobber Length Drill Bits
M.A. Ford
Long Drill Bit, Fractional Inch, 1/8
Mfr # 2XDCL1250A
Zoro # G7172509
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 142 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish Altima
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCL1250A
- Zoro # G7172509
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 3 1/2 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 7xD |
Depth x Dia. Ratio | 7xD |
Details
Item | Jobber Drill Bit |
Shank Type | Straight |
Drill Bit Point Angle | 142 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Altima |
Decimal Equivalent | 0.1250 |
Flute Type | Spiral |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
Point Type | Cam Relief |
List Number | 2XDCL |
Coolant Through | Yes |
Application | Metalworking |
Measurement System | Fractional Inch |
Description
Jobber Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1250, Fractional Inch, Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Size: 10 in (K9-102)
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X9/16)
- WERA General Purpose Torx Screwdriver T25 Round (05028071001)
- AVEN Cutter, Tapered Narrow Head, Flush (10503)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- M.A. FORD Twister Gp 5X Drill, #46 (20408100)
- M.A. FORD 1/4" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2500A)
- M.A. FORD #20 Carbide 118 Deg. Jobber Length Drill Bit (20416100)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- M.A. FORD Countersink, 6 Flute (79025003)
- CENTURY DRILL & TOOL Century Drill - Black Oxide Drill Bit - 135Deg - 1/16 x 1-7/8" - 2 Pack (24204)
- M.A. Ford Drill Bits