Shop All High Performance Carbide End Mills
M.A. Ford
Hp Micro End Millill 1/8 X 3/8
Mfr # 3MVR1250AH
Zoro # G1352542
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Square
- Finish ALtima® 52
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 3MVR1250AH
- Zoro # G1352542
- UPC # 697604390615
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length | 0.375 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | ALtima® 52 |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Shank Type | Straight |
Super Alloy (S) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Helix Angle | 31 to 35 Degrees |
Decimal Equivalent | 0.125 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 1-Pt Single Edge Blade, 18mm W, PK10 (L-SOL-10B)
- KLEIN TOOLS Telescoping Magnetic LED Light and Pickup Tool (56027)
- RIDGID 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (14)
- EKLIND Hex Key Holder For No.13609 (19509)
- M.A. FORD Xt Endmill 3/4X1-5/8X4 - .030Cr (27875024B)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 1/4 (13625007)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2 Bright 1/8x1/8x1/2x1-1/2 (C60650)
- M.A. Ford High Performance Carbide End Mills