Shop All High Performance Carbide End Mills
M.A. Ford
Hp Micr End Mill 1/32X.047Xn15
Mfr # 3MVS0312N15AH
Zoro # G1317676
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Square
- Finish ALtima® 52
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 3MVS0312N15AH
- Zoro # G1317676
- UPC # 697604390134
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.125 in |
Neck Length | 0.48 in |
Flute Length | 0.047 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | ALtima® 52 |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Stainless (M) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 31 to 35 Degrees |
Decimal Equivalent | 0.0312 in |
Construction | Solid |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Curved Jaw, Locking Pliers, 7" (70750)
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- JACOBS EXT SKT MT (30456N)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (44210)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700002B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm (17847202A)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.020)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- M.A. Ford High Performance Carbide End Mills