Shop All Countersinks
M.A. Ford
Endmill 1/2 X 2 .015 Cr
Mfr # 79012502
Zoro # G1164428
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.125 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 79012502
- Zoro # G1164428
- UPC # 697604790262
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 82 Degrees |
Decimal Equivalent | 0.125 in |
Finish | Uncoated |
Non-Cutting Tip Dia Max | 0.03 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- DRILL AMERICA 15/16in-18 UNS HSS Plug Tap and 7/8in HSS 1/2in Shank Drill Bit Kit (POUFS15/16-18)
- M.A. FORD 5/8 X1-1/4 X 3.5 .015R (79B025003)
- M.A. FORD 10Mm Endmill 1.0Mm Rad (60037502)
- M.A. FORD Endmill 1 X 2-1/4 .030Cr (78125002)
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- M.A. FORD Countersink, HSS, 9/16" dia., 1/4" Shank (67056203)
- M.A. FORD 5/16 X13/16X.060Cr Blaze Endmill (61T037502)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- M.A. Ford Countersinks