Shop All Routing End Mills
M.A. Ford
End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R
Mfr # 18050002B
Zoro # G7346829
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.5 in
- Number of Flutes 7 - RH
- Application Steel; Stainless steel; Super-alloys and titanium
- Overall Length 3 in
- Helix Angle 38 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 18050002B
- Zoro # G7346829
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 0.5 in |
Overall Length | 3 in |
Shank Dia. | 0.5 in |
Flute Length | 0.625 in |
Details
Number of Flutes | 7 - RH |
Application | Steel; Stainless steel; Super-alloys and titanium |
Helix Angle | 38 Degrees |
Item | Square End Mill |
End Mill Style | Square |
Shank Type | Straight |
End Mill Application | High Efficiency Milling; Finishing |
End Style | Corner Radius |
End Mill Material | Carbide |
Finish | ALtima® Blaze |
Construction | Solid |
Description
Square End Mill
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .1595 Reamer (27215950)
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-22E)
- HHIP 6 Piece Mini Deburring & Scraping Tool Kit (2001-0228)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (06109)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Number of Flutes: 4 (CCP-12M10.5)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 5mmx9/16", Milling Dia.: 5 mm (CCP-12M5)
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- M.A. Ford Routing End Mills