Shop All Square End Mills
M.A. Ford
End Mill, 6.00mm Dia, 13.00mm Cut, Carbide
Mfr # 17723600A
Zoro # G7347719
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 13.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 17723600A
- Zoro # G7347719
- UPC # 697604179340
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 13.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Milling Dia. | 6.00 mm |
Shank Diameter | 0.2362 in |
Flute Length | 0.5118 in |
Description
Square End Mill, 6.00 mm Milling Dia., Altima, Straight, Length of Cut 13.00 mm, Overall Length 57.00 mm, Shank Dia. 6.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneu Specialty Hammer Set, 4Pc (32024)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- MALCO FP2 10 in. Fencing Pliers (FP2)
- CRESCENT H.K. PORTER Cutterhead, Center Cut (9113C)
- M.A. FORD End Mill, 4.00mm Dia, 14.00mm Cut, Carbide (11115750A)
- M.A. FORD End Mill, 1/8" Dia, 3/8" Cut, Carbide (11112500)
- M.A. FORD End Mill, 3/8" Dia, 1-1/4" Cut, Carbide (13837506)
- M.A. FORD End Mill, 1/16" Dia, 3/16" Cut, Carbide (11106250)
- M.A. FORD End Mill, 10.00mm Dia, 25.00mm Cut, Carbide (11139370A)
- M.A. FORD End Mill, 3/16" Dia, 5/8" Cut, Carbide (13818753)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 8mm x 20mm, Milling Dia.: 8 mm (CCMG-M8M8)
- M.A. Ford Square End Mills