M.A. Ford

End Mill, 4.00mm Dia, 14.00mm Cut, Carbide


product price: $16.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dimension Type Metric
  • Milling Diameter 4.00mm
  • End Mill Material Carbide
  • Number of Flutes 4
  • Length of Cut 14.00 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimension Type Metric
Milling Diameter 4.00mm
Length of Cut 14.00 mm
Shank Dia. 4.00 mm
Overall Length 51.00 mm
Milling Dia. 4.00 mm

Description

Square End Mill, 4.00 mm Milling Dia., Altima, Straight, Length of Cut 14.00 mm, Overall Length 51.00 mm, Shank Dia. 4.00 mm

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.