Shop All Square End Mills
M.A. Ford
End Mill, 3/8" Dia, 1-1/4" Cut, Carbide
Mfr # 13837506
Zoro # G7287668
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13837506
- Zoro # G7287668
- UPC # 697604138408
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EZY-Tote Tool Carrier (CC1001)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8in. (CTS34)
- MITUTOYO Bsb, 20X (215-405-10)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- M.A. FORD End Mill, 1/16" Dia, 3/16" Cut, Carbide (11106250)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- M.A. FORD Bur, Carbide, 20 Flute, 3/8" dia. (41375027E)
- M.A. FORD End Mill, 6.00mm Dia, 20.00mm Cut, Carbide (11123620A)
- M.A. FORD End Mill, 1/2" Dia, 1" Cut, Carbide (11150000A)
- M.A. FORD End Mill, 3/16" Dia, 5/8" Cut, Carbide (11418750)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-050-300K)
- M.A. Ford Square End Mills