Shop All Square End Mills
M.A. Ford
End Mill, 10.00mm Dia, 25.00mm Cut, Carbide
Mfr # 11139370A
Zoro # G7322117
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 25.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 11139370A
- Zoro # G7322117
- UPC # 697604110251
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 70.00 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Altima, Straight, Length of Cut 25.00 mm, Overall Length 70.00 mm, Shank Dia. 10.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8", Black (1244B)
- CRESCENT 3/8" Drive Torx® Bit Socket T40 (CDTS6N)
- OSG Spiral Point Tap, Plug 3 Flutes (1706901)
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- M.A. FORD End Mill, 3/16" Dia, 5/8" Cut, Carbide (11418750)
- M.A. FORD Bur, Carbide, 20 Flute, 3/8" dia. (41375027E)
- M.A. FORD End Mill, 3/16" Dia, 3/4" Cut, Carbide (13818754)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13825004)
- M.A. FORD End Mill, 1/4" Dia, 1/2" Cut, Carbide (13825001)
- M.A. FORD End Mill, 3/16" Dia, 7/16" Cut, Carbide (17718710A)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (60358)
- M.A. Ford End Mills