Shop All Square End Mills
M.A. Ford
End Mill, 10.00mm Dia, 15.00mm Cut, Carbide
Mfr # 177S3937A
Zoro # G7348120
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 15.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 177S3937A
- Zoro # G7348120
- UPC # 697604182289
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 15.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 72.00 mm |
Milling Dia. | 10.00 mm |
Neck Length | 32.00mm |
Neck Dia. | 9.60mm |
Description
Square End Mill, 10.00 mm Milling Dia., Altima, Straight, Length of Cut 15.00 mm, Overall Length 72.00 mm, Shank Dia. 10.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-307 Brick Hammer, Bon 18 Ounce, Fiberglass Handle (11-307)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- PFERD 5/32" Diameter 3-Pak Chain Saw Files - 8" Length, Classic Cut in Plastic Sleeve (17130)
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- M.A. FORD End Mill, 4.00mm Dia, 11.00mm Cut, Carbide (17815700A)
- M.A. FORD End Mill, 6.00mm Dia, 13.00mm Cut, Carbide (17723600A)
- M.A. FORD End Mill, 1/2" Dia, 2" Cut, Carbide (13850005)
- M.A. FORD End Mill, 1/2" Dia, 1" Cut, Carbide (11150000A)
- M.A. FORD End Mill, 4.00mm Dia, 14.00mm Cut, Carbide (11115750A)
- M.A. FORD End Mill, 6.00mm Dia, 20.00mm Cut, Carbide (11123620A)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32 x 5/16, Number of Flutes: 4 (CCMGS-605-ALTIN)
- M.A. Ford End Mills