Shop All Twist Drill Bits
M.A. Ford
Drill, For Al, 3 Flute 3/8 x 2-3/4 x4-1/4"
Mfr # 22937500
Zoro # G7251979
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide
- Drill Bit Size #29
- Shank Type Straight
- Finish Uncoated
- Shank Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22937500
- Zoro # G7251979
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #29 |
Shank Dia. | 0.375 in |
Overall Length | 4.25 in |
Flute Length | 2.75 in |
Details
Item | 3 Flute Drill for Aluminum |
Drill Bit Material | Carbide |
Shank Type | Straight |
Finish | Uncoated |
Number of Flutes | 3 |
Measurement System | Wire |
Construction | Solid |
Included Angle | 144 Degrees |
Helix Angle | 30 Degrees |
Material Application | Non-Ferrous |
Description
3 Flute Drill for Aluminum, Drill Bit Size #29, Wire
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/4x6 In, HSS, Blk Oxide (5TVJ4)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-8-XNGL)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- HD ACTGJ2.5 24 Bessey 2.5 x 24 in. Regular Duty Tradesmen Bar Clamp (ACTGJ2.5 24)
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" (87000)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- WALTER Walter Titex - Jobber drill (5058581)
- WALTER Jobber drill A1211-18.5 (A1211-18.5)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-11260)
- DEWALT Drill Bits, 1/4" Hex (DWA5016)
- M.A. Ford Twist Drill Bits