Shop All Pilot Point Drill Bits
M.A. Ford
Drill, Coolant Fed, 4.00mm dia.
Mfr # 2XDCR1575A
Zoro # G2132534
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Cutting Direction Right Hand
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCR1575A
- Zoro # G2132534
- UPC # 697604026101
- Country of Origin United States
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T15 50mm Z-series 3/8 Sq. Drive (3025Z.50-T15)
- PROTO 1 in Drive, 60mm 6 pt Metric Socket, 6 Points (J10060M)
- WESTWARD Adj Hand Reamer, 3/8-13/32, 4 3/4, HSS (4LGR4)
- GOLDBLATT INDUSTRIES LLC 4-3/4 Crossjoint Trowel (G09354)
- CLE-LINE 135° Welding Point Drill Cle-Line 2185 Straw HSS-CO RHS/RHC 10.00mm (C20480)
- L.H. DOTTIE L.H. Dottie Replacement Carbide Hole Cutter Pilot Bit (CTP)
- SPYDER HSS Pilot Drill Bit, 1/2in Shank, 8-1/2inL (600841)
- MILWAUKEE TOOL 5/32" Thunderbolt Black Oxide Drill Bit (48-89-2716)
- STARRETT Kwik Change High Speed Steel Pilot Drill (A015C)
- DEWALT PILOT POINT31/64 DRILL BIT (DW1931B)
- MILWAUKEE TOOL 23/64" Thunderbolt Black Oxide Drill Bit (48-89-2729)
- M.A. Ford Drill Bits