Shop All Pilot Point Drill Bits
M.A. Ford
Drill, Coolant Fed, 25/64" dia.
Mfr # 2XDCL3906A
Zoro # G2132333
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Cutting Direction Right Hand
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCL3906A
- Zoro # G2132333
- UPC # 697604029812
- Country of Origin United States
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 5", No Hose (D0835)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (202571)
- ZORO SELECT North Magnet, Neodymium, 3.3 lb. Pull, PK6 (10E765)
- KO-KEN Socket 3.1/16 6 Point 85mm 1 Sq. Drive (18400A-3.1/16)
- DEWALT 17/64" Black Oxide Split Point Drill Bit (DW1117)
- QUALTECH Pilot, For Use With 3 Premium Annular Cutter, Specifications 34 Weldon Shank, 3 L Cut, Right H (DWC5-530-925)
- DEWALT 5/16" PILOT POINT(R) drill bit (DW1920)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 7/64" Drill Bits (48-89-2204)
- DEWALT Replacement Hole Saw Pilot Bits (DAH9414PB)
- DEWALT Pilot Point Drill Bit, 7/32in. PILOT POINT DRILL BIT BLK (DW1914B)
- DEWALT 1" x 6" Heavy Duty Spade Bit (DW1582)
- M.A. Ford Pilot Point Drill Bits