Shop All Pilot Point Drill Bits
M.A. Ford
Drill, Carbide, Flute 5/8" L, Uncoated
Mfr # 20505200
Zoro # G2138037
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20505200
- Zoro # G2138037
- UPC # 697604251480
- Country of Origin United States
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 2""BIMETAL (2060601)
- TOOLPRO 6 in Locking CClamp (TP02176)
- KLEIN TOOLS 3/8" Magnetic Tip Nut Driver 6" Shaft (646-3/8M)
- MARTOR Industrial Blade 36020, PK100 (36020.50)
- DEWALT 3/32" Industrial Cobalt (DWA1206)
- ARTU Multi-Purpose Bit, Quick Connect, 5/16" (01468)
- DEWALT 11/64" Split Point drill bit (DW1911)
- DEWALT 7/16" PP Industrial Cobalt (DWA1228)
- DEWALT Pilot Drill Bits, For Concrete, 3 1/4" L (DAH9314CTPB)
- DEWALT 5/64" Split Point drill bit (DW1905)
- DEWALT 13/64" Black Oxide Split Point Drill Bit (DW1113)
- M.A. Ford Pilot Point Drill Bits