Shop All Pilot Point Drill Bits
M.A. Ford
Drill, Carbide, 3 Flute, #16 dia.
Mfr # 22917700
Zoro # G2138265
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22917700
- Zoro # G2138265
- UPC # 697604229106
- Country of Origin United States
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- DIABLO Hole Saw 2-1/16" (DHS2063)
- DRILL AMERICA m15x1.25 HSS Metric Hand Tap (DWTSMT15X1.25)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- MILWAUKEE TOOL 1/2 Milwaukee Thunderbolt Titanium Coated Drill Bit (48-89-2229)
- MILWAUKEE TOOL 29/64" Thunderbolt Titanium Coated Drill Bit (48-89-2226)
- DEWALT 7/32" Black Oxide Split Point Drill Bit (DW1114)
- BLACK & DECKER 1/4" Bullet(R) Drill Bit (19112)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- DEWALT BIT HSS 3/8" BULLET DRILL BIT (BD19110)
- DEWALT 1/4" x 6" Heavy Duty Spade Bit (DW1570)
- M.A. Ford Pilot Point Drill Bits