Shop All Jobber Length Drill Bits
M.A. Ford
Drill Bit 5X, Wire Size, #21
Mfr # 2XDCR5312A
Zoro # G7172840
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 142 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish Altima
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCR5312A
- Zoro # G7172840
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 3/16 in |
Overall Length | 3 15/64 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 142 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Altima |
Decimal Equivalent | 0.5313 |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Point Type | S |
List Number | 2XDCR |
Coolant Through | Yes |
Measurement System | Fractional Inch |
Point type | S |
Description
Jobber Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.5313, Fractional Inch, Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Puller (3562D)
- KEO Countersink, 3 FL, 82 Deg, 5/8, Cobalt, TiN (55313-TiN)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- M.A. FORD Twister Gp 5X Drill, 0.30Mm (22401180)
- M.A. FORD Twister Gp 5X Drill, 1/8 (20412500)
- M.A. FORD 8.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDCR3150A)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- M.A. FORD Straight Shank Drill Bit, Fract., 1/16in (30006250)
- M.A. FORD 1/4" Carbide 118 Deg. Jobber Length Drill Bit (20425000)
- WESTWARD 5-7/8" HSS 135 Deg. Jobber Length Drill Bit (2UFF1)
- M.A. Ford Drill Bits