Shop All Jobber Length Drill Bits
M.A. Ford
Drill Bit 5X, Fractional, 1/2in, Carbide
Mfr # 2XDCR1772A
Zoro # G7172807
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 142 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1772
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCR1772A
- Zoro # G7172807
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50 mm |
Shank Dia. | 1/2 in |
Overall Length | 4 3/4 in |
Flute Length | 2 53/64 in |
Maximum Drilling Depth | 2 53/64 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 142 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.1772 |
Drill Bit Finish | Altima |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
List Number | 2XDCR |
Coolant Through | No |
Point Type | S |
Measurement System | Metric |
Point type | S |
Description
Jobber Drill Bit, Drill Bit Size 4.50 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1772, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/8" Split Point drill bit (DW1908)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- STARRETT Steel Rule, Spring Tempered, 6 In, 7R Grad (C607R-6)
- KNIPEX Phillips, 8 1/2" MAXXPRO PLUS 4" Phillip (9T 63502)
- M.A. FORD Long Drill Bit, Fractional Inch, 1/4 (2XDCL2500A)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- M.A. FORD Twister Gp 5X Drill, 1/8 (20412500)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- M.A. FORD 9/32" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2812A)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- CHAMPION CUTTING TOOL 15/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-15/32)
- M.A. Ford Jobber Length Drill Bits