Shop All Router Bits
M.A. Ford
Diamond Grind Router Bur End, .8Mm
Mfr # 23103150B
Zoro # G1162072
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.4961 in
- Shank Dia. 0.125 in
- Number of Flutes 7 - LH; 5 - RH
- Flute Length (In.) 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 23103150B
- Zoro # G1162072
- UPC # 697604909169
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.125 in |
Flute Length (In.) | 0.1181 in |
Details
Material - Machining | Carbide |
Number of Flutes | 7 - LH; 5 - RH |
Application | Non-Ferrous |
Decimal Equivalent | 0.0315 in |
End Grind | Bur |
Shank Type | Straight |
Construction | Solid |
Type of Cut | Down Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insertion Tool, IC, 14 to 16 Pins (MOS-1416)
- PROSKIT Carbide Fiber Scribe, Chisel Point (900-157)
- SUPER TOOL Chucking Reamer, O, 4 Flute, Carbide Tip (56553160)
- LENOX 10 TPI Reciprocating Saw Blades, 50 PK (22761OSB610R)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-5/8 in. L Carbide Top Bearing Flush Trim Router Bit (50-102)
- M.A. Ford Router Bits