Shop All Router Bits
M.A. Ford
Diamond Grind Router Bur End, 3/64
Mfr # 23104690B
Zoro # G1163308
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Number of Flutes 7 - LH; 5 - RH
- Flute Length (In.) 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 23104690B
- Zoro # G1163308
- UPC # 697604909404
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length (In.) | 0.1562 in |
Details
Material - Machining | Carbide |
Number of Flutes | 7 - LH; 5 - RH |
Application | Non-Ferrous |
Type of Cut | Down Cut |
Construction | Solid |
End Grind | Bur |
Shank Type | Straight |
Decimal Equivalent | 0.0469 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Ninja Scraper 4 Inch (EN100)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 6-Point Socket (SHD03002)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- KEYSCO TOOLS Dent Repair Kit, Red, Pulls Out Dents (77081)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- QIC TOOLS 5/64in Slot Cutter Assembly Three Wing with Bearing 2-3/8in SH (CSB7.178.14.078)
- M.A. Ford Router Bits