Shop All Router Bits
M.A. Ford
Diamond Grind Router Bur End, 1/32
Mfr # 23103120B
Zoro # G1162291
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Number of Flutes 7 - LH; 5 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23103120B
- Zoro # G1162291
- UPC # 697604909046
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length (In.) | 0.125 in |
Details
Material - Machining | Carbide |
Number of Flutes | 7 - LH; 5 - RH |
Application | Non-Ferrous |
Decimal Equivalent | 0.0312 in |
Construction | Solid |
End Grind | Bur |
Shank Type | Straight |
Type of Cut | Down Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHB65L6, PISTOL HANDLE 6X65MM BLACK (OHB65L6)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7168)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- FREUD Mortising Bit 1-1/4 (16-106)
- M.A. Ford Router Bits