Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 8X Coolant Fed Double Margin Drill, 9.30Mm
Mfr # CXDCLM0930AP
Zoro # G1168241
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.4724 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Type Coolant Fed
- Material Carbide
- Flute Length 3.7402 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCLM0930AP
- Zoro # G1168241
- UPC # 697604071897
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9.3 mm |
Overall Length | 5.4724 in |
Flute Length | 3.7402 in |
Shank Dia. | 0.3937 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Type | Coolant Fed |
Material | Carbide |
Shank Type | Straight |
Number of Flutes | 2 |
Finish | ALtima® Plus |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- WIHA Metric L-Shape Ball Hex Key, 6 mm Tip Size (36928)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCH1)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Coolant Fed Double Margin Drill , 07473 (CXDCEM0840AP)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- M.A. Ford Coolant Fed Drill Bits