Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 8X Coolant Fed Double Margin Drill, 4.80Mm
Mfr # CXDCLM0480AP
Zoro # G1197081
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.8 mm
- Overall Length 3.937 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Flute Length 1.9685 in
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCLM0480AP
- Zoro # G1197081
- UPC # 697604071262
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.8 mm |
Overall Length | 3.937 in |
Flute Length | 1.9685 in |
Shank Dia. | 0.1968 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Material | Carbide |
Number of Flutes | 2 |
Finish | ALtima® Plus |
Shank Type | Straight |
Type | Coolant Fed |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12286)
- TEKTON 1/2 Inch Drive All Accessories Set (10-Piece) (SHA92014)
- DRILL AMERICA 3/16" HSS Polished Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDP3/16)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR06)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 23/64 (CXDCR3594AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- M.A. Ford Drill Bits