Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 8X Coolant Fed Double Margin Drill, 4.20Mm
Mfr # CXDCLM0420AP
Zoro # G1193292
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.937 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Flute Length 1.7717 in
- Material Carbide
- Type Coolant Fed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCLM0420AP
- Zoro # G1193292
- UPC # 697604071170
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.2 mm |
Overall Length | 3.937 in |
Flute Length | 1.7717 in |
Shank Dia. | 0.1968 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Material | Carbide |
Type | Coolant Fed |
Number of Flutes | 2 |
Shank Type | Straight |
Finish | ALtima® Plus |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS16-12K)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/2, 23 Pc (86043)
- TITAN Impact Wobble Adapter Set, 6Pc (TIT49036)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- M.A. Ford Drill Bits