Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 8X Coolant Fed Double Margin Drill, #21&4.04Mm
Mfr # CXDCL1590AP
Zoro # G1192951
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.937 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Finish ALtima® Plus
- Shank Dia. 0.1968 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCL1590AP
- Zoro # G1192951
- UPC # 697604071156
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | #21 |
Overall Length | 3.937 in |
Shank Dia. | 0.1968 in |
Flute Length | 1.7717 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Finish | ALtima® Plus |
Number of Flutes | 2 |
Type | Coolant Fed |
Material | Carbide |
Shank Type | Straight |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece PITBULL Cushion Grip Pliers Set in Foam Storage Tray (GWMSPLR01)
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2318RG-200)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- M.A. Ford Coolant Fed Drill Bits