Shop All Carbide-Tipped Drill Bits
M.A. Ford
Cyclone Xd 5X Solid Double Margin Drill, 5.20Mm
Mfr # CXDSR 0520AP
Zoro # G1313421
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 5.2 mm
- Material Carbide
- Finish ALtima® Plus
- Shank Dia. 0.2362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDSR 0520AP
- Zoro # G1313421
- UPC # 697604065001
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 5.2 mm |
Shank Dia. | 0.2362 in |
Overall Length | 3.2283 in |
Flute Length | 1.7323 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Plus |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Standards | DIN 6537 L |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 4-5/8in Demo Demon Carbide Teeth (DHS4625CTR)
- WESTWARD 3-7/8" HSS 135 Deg. Jobber Length Drill Bit (5XL77)
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- GREENLEE Blanket, Pvc 3-1/2To 4 (860-4)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 7/32 (CXDSR2187AP)
- M.A. FORD Twister Gp Circuit Board Drill, 1.35Mm (30205310)
- M.A. FORD Carbide Drill, #65,118 deg, Straight (30003500)
- M.A. FORD Twister Gp Circuit Board Drill, 3.10Mm (30212200)
- M.A. FORD Twister Gp Circuit Board Drill, #84 (30201150)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 14.00Mm (2XDSS5512A)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- M.A. Ford Carbide-Tipped Drill Bits