Shop All Carbide-Tipped Drill Bits
M.A. Ford
Cyclone Xd 5X Solid Double Margin Drill, 17/32
Mfr # CXDSR5312AP
Zoro # G1339470
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 17/32 in
- Material Carbide
- Finish ALtima® Plus
- Overall Length 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDSR5312AP
- Zoro # G1339470
- UPC # 697604066008
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 17/32 in |
Shank Dia. | 0.5625 in |
Overall Length | 4.88 in |
Flute Length | 3.031 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Plus |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Helix Angle | 30 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4530YBK20204-200)
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 17/32-1in (69890)
- TITAN Non-Sparking Hammer, Brass, 3 lb. (63040)
- YG-1 TOOL CO HSS End Mill, Single, 1/4in. Dia. (04047)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- M.A. FORD Twister Gp Circuit Board Drill, 7/64 (30210940)
- M.A. FORD Carbide Drill, #65,118 deg, Straight (30003500)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.50Mm (2XDSR2559A)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 0.60Mm (2XDSR0236A)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- M.A. Ford Carbide-Tipped Drill Bits