Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 5X Coolant Fed Double Margin Drill, 4.30Mm
Mfr # CXDCR 0430AP
Zoro # G1183431
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.9134 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Number of Flutes 2
- Finish ALtima® Plus
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # CXDCR 0430AP
- Zoro # G1183431
- UPC # 697604069474
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.3 mm |
Overall Length | 2.9134 in |
Flute Length | 1.4173 in |
Shank Dia. | 0.1968 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Number of Flutes | 2 |
Finish | ALtima® Plus |
Material | Carbide |
Type | Coolant Fed |
Shank Type | Straight |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 24 In. (51233690)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR98)
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. (CTD17)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- M.A. Ford Coolant Fed Drill Bits