Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 5X Coolant Fed Double Margin Drill, 19.16Mm
Mfr # CXDCR 1916AP
Zoro # G1173062
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 19.16 mm
- Overall Length 6.0236 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Type Coolant Fed
- Standards DIN 6537 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCR 1916AP
- Zoro # G1173062
- UPC # 697604070845
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 19.16 mm |
Overall Length | 6.0236 in |
Shank Dia. | 0.7874 in |
Flute Length | 3.9764 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Type | Coolant Fed |
Standards | DIN 6537 L |
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Plus |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Fire Axe Bracket, Pick Head (PHFA-B-A)
- DASCO CHISEL BRICK SET 7X4"" (437-0)
- URREA Heavy duty hand riveter 10" (UPS15)
- OLFA Chisel Art Blade, For 6ZTJ9, Pk5 (KB4-F/5)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 23/64 (CXDCR3594AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- WALTER Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5 (A6489DPP-14.5)
- M.A. Ford Coolant Fed Drill Bits