Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 5X Coolant Fed Double Margin Drill, 16.50Mm
Mfr # CXDCR 1650AP
Zoro # G1180071
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.6299 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Number of Flutes 2
- Shank Dia. 0.7087 in
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCR 1650AP
- Zoro # G1180071
- UPC # 697604070760
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 16.5 mm |
Overall Length | 5.6299 in |
Shank Dia. | 0.7087 in |
Flute Length | 3.6614 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Number of Flutes | 2 |
Material | Carbide |
Type | Coolant Fed |
Finish | ALtima® Plus |
Shank Type | Straight |
Standards | DIN 6537 L |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-110 Shovel, Squareuare Point 47" Fiberglass Handle (28-110)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Aluminum 12T U Style Die Kit (49-12-KITA)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- MILWAUKEE TOOL Quik-Lok 18 in., Hex Extension 3/8 in. (48-28-2030)
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.40Mm (2XDCR3701A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 23/64 (CXDCR3594AP)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- M.A. Ford Coolant Fed Drill Bits