Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 5X Coolant Fed Double Margin Drill, 13/32
Mfr # CXDCR4062AP
Zoro # G1184028
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.65 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Flute Length 2.795 in
- Finish ALtima® Plus
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCR4062AP
- Zoro # G1184028
- UPC # 697604070296
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 13/32 in |
Overall Length | 4.65 in |
Flute Length | 2.795 in |
Shank Dia. | 0.4375 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Finish | ALtima® Plus |
Material | Carbide |
Type | Coolant Fed |
Shank Type | Straight |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 4 In Stroke (132)
- MITUTOYO SR44 Button Cell Battery, 1.55 V (938882)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- QUALTOOL Slotted Power Bit, 1/4" Hex, 1-15/ (20-2S)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Coolant Fed Double Margin Drill , 07473 (CXDCEM0840AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- M.A. Ford Drill Bits