Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 5X Coolant Fed Double Margin Drill, 11/16
Mfr # CXDCR6875AP
Zoro # G1175092
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/16 in
- Overall Length 5.63 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Shank Type Straight
- Flute Length 3.661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # CXDCR6875AP
- Zoro # G1175092
- UPC # 697604070791
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11/16 in |
Overall Length | 5.63 in |
Flute Length | 3.661 in |
Shank Dia. | 0.6875 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Shank Type | Straight |
Type | Coolant Fed |
Material | Carbide |
Finish | ALtima® Plus |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4-1/2" Carbide Grit Hole Saw (MHSG72)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 12 (1300MN516)
- HHIP 0-8" Dial Height Gage .001" (4300-0029)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 (21516)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- M.A. Ford Drill Bits