Shop All Carbide-Tipped Drill Bits
M.A. Ford
Cyclone Xd 3X Solid Double Margin Drill, 15.50Mm
Mfr # CXDSS 1550AP
Zoro # G1308950
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 15.5 mm
- Material Carbide
- Finish ALtima® Plus
- Shank Dia. 0.6299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDSS 1550AP
- Zoro # G1308950
- UPC # 697604067609
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 15.5 mm |
Shank Dia. | 0.6299 in |
Overall Length | 4.5276 in |
Flute Length | 2.5591 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Plus |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Standards | DIN 6537 K |
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Helix Angle | 30 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" NPT Tap and 7/16" HSS Drill Bit (POU1/4NPTW/DRILL)
- GENERAL TOOLS 4-In-1 Pin Vise Ultratec (75801)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated (GN4C0625K4--A21)
- M.A. FORD Twister Gp Circuit Board Drill, #78 (30201601)
- M.A. FORD Cyclone Xd 3X Solid Double Margin Drill, 6.50Mm (CXDSS 0650AP)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 3.40Mm (2XDSS1339A)
- M.A. FORD Twister Gp Circuit Board Drill, 7/64 (30210940)
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- DRILL AMERICA #11 Solid Carbide Drill Bit (DMOD11)
- M.A. Ford Drill Bits