Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64
Mfr # CXDCS1406AP
Zoro # G1189576
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/64 in
- Overall Length 2.44 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Flute Length 0.787 in
- Type Coolant Fed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCS1406AP
- Zoro # G1189576
- UPC # 697604067890
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Overall Length | 2.44 in |
Flute Length | 0.787 in |
Shank Dia. | 0.1562 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Type | Coolant Fed |
Finish | ALtima® Plus |
Shank Type | Straight |
Material | Carbide |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Mud Pan, 12" Size, Plastic Type (MP812H)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06 -5'4-1/2)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- M.A. Ford Coolant Fed Drill Bits