Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 3X Coolant Fed Double Margin Drill, 19/32
Mfr # CXDCS5938AP
Zoro # G1173220
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.528 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Shank Type Straight
- Material Carbide
- Flute Length 2.559 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCS5938AP
- Zoro # G1173220
- UPC # 697604069207
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 19/32 in |
Overall Length | 4.528 in |
Flute Length | 2.559 in |
Shank Dia. | 0.625 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Shank Type | Straight |
Material | Carbide |
Number of Flutes | 2 |
Type | Coolant Fed |
Finish | ALtima® Plus |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw Blade, 67-1/2 in L, 3/8" W, 6 TPI, 0.014" Thick, Bimetal (JWBS10OS-8)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016004)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.40Mm (2XDCR3701A)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 9.40Mm (2XDCS3701A)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- M.A. Ford Drill Bits