Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 3X Coolant Fed Double Margin Drill, 13.20Mm
Mfr # CXDCS 1320AP
Zoro # G1190057
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.2126 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Standards DIN 6537 K
- Shank Dia. 0.5512 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCS 1320AP
- Zoro # G1190057
- UPC # 697604070968
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 13.2 mm |
Overall Length | 4.2126 in |
Shank Dia. | 0.5512 in |
Flute Length | 2.3622 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Standards | DIN 6537 K |
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Plus |
Number of Flutes | 2 |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x48)
- OSG Spiral Point Tap, Plug, 2 (2885301)
- VEGA Adapter, 1/4 x 1/4 Hex Insert Adpater x (125ADB14)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- M.A. FORD Coolant Fed Double Margin Drill , 07473 (CXDCEM0840AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- NACHI Aqua EX Oil Hole 20D - 4.7mm (0731350)
- M.A. Ford Drill Bits