Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 3X Coolant Fed Double Margin Drill, 12.90Mm
Mfr # CXDCS 1290AP
Zoro # G1168092
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.2126 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Type Coolant Fed
- Shank Type Straight
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCS 1290AP
- Zoro # G1168092
- UPC # 697604069092
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 12.9 mm |
Overall Length | 4.2126 in |
Flute Length | 2.3622 in |
Shank Dia. | 0.5512 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Type | Coolant Fed |
Shank Type | Straight |
Number of Flutes | 2 |
Finish | ALtima® Plus |
Standards | DIN 6537 K |
Material | Carbide |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF341)
- HUSQVARNA KNOB, M8x1.25x30 (585595001)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- M.A. Ford Drill Bits