Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm
Mfr # CXDCS 1080AP
Zoro # G1192498
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.0157 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Material Carbide
- Shank Type Straight
- Shank Dia. 0.4724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCS 1080AP
- Zoro # G1192498
- UPC # 697604068880
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.8 mm |
Overall Length | 4.0157 in |
Shank Dia. | 0.4724 in |
Flute Length | 2.1654 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Material | Carbide |
Shank Type | Straight |
Finish | ALtima® Plus |
Standards | DIN 6537 K |
Number of Flutes | 2 |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 1/2X.0625 3/8 Shank Carbide Head Key (78-0880)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAMXCH1020)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF)
- RIDGID Roll Pin for Vise (41035)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm (0723940)
- M.A. Ford Coolant Fed Drill Bits