Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, A
Mfr # CDACR2340
Zoro # G1196022
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.23 in
- Application Non-Ferrous
- Flute Length 1.732 in
- Type Coolant Fed
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CDACR2340
- Zoro # G1196022
- UPC # 697604073525
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | A |
Overall Length | 3.23 in |
Flute Length | 1.732 in |
Shank Dia. | 0.2362 in |
Details
Application | Non-Ferrous |
Type | Coolant Fed |
Number of Flutes | 2 |
Finish | Uncoated |
Material | Carbide |
Shank Type | Straight |
Standards | DIN 6537 L |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER 1in Cap Nailer with Nails and Caps (CN100B-KIT)
- AVEN Tweezer Set, Artis, w/ Travel Case, 9 pcs. (18480ARS)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- KNIPEX 12 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 300)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- OSG Extension Drill, Coolant Fed, 5/16 In, EXO (555031212)
- M.A. Ford Drill Bits