Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 9.10Mm
Mfr # CDACRM0910
Zoro # G1189372
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.0551 in
- Application Non-Ferrous
- Finish Uncoated
- Type Coolant Fed
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CDACRM0910
- Zoro # G1189372
- UPC # 697604074164
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9.1 mm |
Overall Length | 4.0551 in |
Flute Length | 2.4016 in |
Shank Dia. | 0.3937 in |
Details
Application | Non-Ferrous |
Finish | Uncoated |
Type | Coolant Fed |
Shank Type | Straight |
Material | Carbide |
Standards | DIN 6537 L |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- VEGA INDUSTRIES Quick Release Mag Bit Holder x 2 (150MH1QD)
- RED DEVIL Patchers Utility Pat (4045)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- WALTER Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.588A1-WJ30ER (DB133-12-01.588A1-WJ30ER)
- M.A. Ford Coolant Fed Drill Bits