Shop All Countersinks
M.A. Ford
Countersink, HSS, 1" dia., 1/2" Shank, 82
Mfr # 79100002
Zoro # G7262591
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 79100002
- Zoro # G7262591
- Country of Origin United States
- Category Countersinks
Details
Item | HSS Multi-Flute Countersink |
Shank Type - Machining | Straight |
Description
HSS Multi-Flute Countersink
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 24-In. Bow Saw (BB24)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File - Carded (21868NN)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- WESTWARD Die, 3/4 In (6XZ86)
- M.A. FORD Xt 3/8 X 2 X 4 X .030Cr (67150001)
- M.A. FORD Countersink, Carbide, 5/8 dia., 3/8" Shank (78062503)
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- M.A. FORD Countersink, 3/8" dia., 120 deg., HSS (61037506)
- M.A. FORD 1/4 X 1-1/4X.090Cr Blaze Endmill (79000001)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513-TiN)
- M.A. Ford Countersinks