Shop All Countersinks
M.A. Ford
Countersink, Carbide, 1" dia., 1/2" Shank
Mfr # 78100003
Zoro # G7252633
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Straight
- Overall Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 78100003
- Zoro # G7252633
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 2.75 in |
Details
Item | Carbide Multi-Flute Countersink |
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Included Angle | 90 Degrees |
Decimal Equivalent | 1 in |
Construction | Brazed |
Non-Cutting Tip Dia Max | 0.25 in |
Description
Carbide Multi-Flute Countersink
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2.1/4 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27272)
- WILTON Bench Vise No. 748 (WIL748A)
- ELESA Fold-away handles, IR.620/73 S.D.20 (IR.620)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- M.A. FORD 1 60 Multi-Fl Cs Tin (79T100001)
- M.A. FORD 1/4 90 Multi-Fl Cs Tin (79T025003)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 90 (61100003)
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- M.A. FORD Countersink, 1/4" dia., 100 deg., HSS (61025004)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- M.A. Ford Countersinks, Center Drills & Spotting Drills