Shop All Jobber Length Drill Bits
M.A. Ford
Countersink, 6 Flute, HSS
Mfr # 79062502
Zoro # G2138308
original price:
$24.38
25% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #18
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 79062502
- Zoro # G2138308
- UPC # 697604791764
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #18 |
Details
Item | Countersink |
Measurement System | Wire |
Description
Countersink, Drill Bit Size #18, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (16916)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C32957)
- BLACK & DECKER Regulator Repair Kit (N008792)
- MITUTOYO Gage Block, 2" L, 3/8" H, Steel, ASME AS-1 (611202-541)
- M.A. FORD Long Drill Bit, Fractional Inch, 1/4 (2XDCL2500A)
- M.A. FORD 6.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2362A)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- M.A. FORD 1/4" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2500A)
- M.A. FORD Twister Gp 5X Drill, 0.30Mm (22401180)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- MILWAUKEE TOOL 27/64" Titanium SHOCKWAVE (48-89-4624)
- M.A. Ford Jobber Length Drill Bits