Shop All Countersinks
M.A. Ford
Countersink, 1-1/4 dia., 1/2" Shank, 82
Mfr # 61125002
Zoro # G7266782
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 61125002
- Zoro # G7266782
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 3 in |
Details
Item | HSS Uniflute(R) Countersink |
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 82 Degrees |
Finish | Uncoated |
Decimal Equivalent | 1.25 in |
Non-Cutting Tip Dia Max | 0.12 in |
Construction | Solid |
Description
HSS Uniflute(R) Countersink
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- KD TOOLS Indexible Pry Bar 24" (82224)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- ZORO SELECT Hand Tool, Steel, Lever, M6, M8, M10, M12 (DLHT-M)
- M.A. FORD Countersink, Carbide, 1 Flute, 1/4" dia. (61025003)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- M.A. FORD Xt 1 X 4-1/4 X 7 -.120Cr (61B018702)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- M.A. FORD 3/4 82 Hss 3Fl Spi. C (92075002)
- M.A. FORD 3/4 X1-1/2 X 4 .060R 9Fl (79B037503)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- M.A. Ford Countersinks