Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 5/8" L
Mfr # 13550000N
Zoro # G7322607
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 13550000N
- Zoro # G7322607
- UPC # 697604135704
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 1/64 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Neck Length | 1 1/8 in |
Neck Dia. | 0.48 in |
Shank Diameter | 0.5 in |
Flute Length | 0.625 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Bright (Uncoated), Straight, Fractional Inch, 1/64 in, 5/8 in, 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade Heavy Duty Thin Chalk Reel Line (OX-T020831)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (15919)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- M.A. Ford Carbide End Mills