Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 32.00mm L
Mfr # 18047203B
Zoro # G7348008
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 12.00mm
- Overall Length 84.00 mm
- Number of Flutes 7
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 18047203B
- Zoro # G7348008
- UPC # 697604185037
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 12.00mm |
Overall Length | 84.00 mm |
Length of Cut | 32.00 mm |
Milling Dia. | 12.00 mm |
Shank Dia. | 12.00 mm |
Dimension Type | Metric |
Corner Radius | 1.00mm |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 1.00mm, 32.00 mm, 84.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- HHIP Triangular Hollow Scraper (2001-0210)
- KEO Countersink, 1 FL, 82 Deg, 1 1/2, Cobalt (55421)
- IRWIN Wrench Tap/Ream Adjo-1/2 (12088)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- GWS TOOL GROUP 312657 End Mill (312657)
- M.A. Ford End Mills