Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 3/16" L
Mfr # 17718702A
Zoro # G7347700
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17718702A
- Zoro # G7347700
- UPC # 697604177339
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 3/16" |
Length of Cut | 3/16 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Corner Radius | 1/64 in |
Shank Dia. | 3/16 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, Altima, Straight, Fractional Inch, 1/64 in, 3/16 in, 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR Reciprocating Saw Blade 9 in. x 1 in. x 14tpi #12094-10, X-Heavy Duty Metal Cutting, 10PK (12094-10)
- WILLIAMS 1" Drive, 7-13/16" Hand Ratchet , Chrome plated (X-52)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" SAE Socket, 6 Points (4478)
- DEWALT 4-1/2†(115 mm) PADDLE SWITCH SMALL ANGLE GRINDER (DWE4012)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- MASTERCUT TOOL 7x19x8x63 4FL Ball Endmill, PowerA (311-022-1)
- M.A. Ford End Mills