Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 20.00mm L
Mfr # 177L3930R020N5A
Zoro # G7288307
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 10.00mm
- Overall Length 127.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 177L3930R020N5A
- Zoro # G7288307
- UPC # 697604181886
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 10.00mm |
Overall Length | 127.00 mm |
Length of Cut | 20.00 mm |
Milling Dia. | 10.00 mm |
Neck Length | 51.00mm |
Neck Dia. | 9.60mm |
Dimension Type | Metric |
Corner Radius | 0.50mm |
Shank Dia. | 10.00 mm |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.50mm, 20.00 mm, 127.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Casting Vise With Swivel Base 150 mm (CASWSB-150)
- PROTO 1/2 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5412N)
- BONDHUS 34 Piece Metric/SAE Fold-Up Hex Key Set, 14130 (14130)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- KODIAK CUTTING TOOLS 1/4 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545942)
- M.A. Ford End Mills