Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 2-1/4" L
Mfr # 17875032NA
Zoro # G7347877
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 6 in
- Milling Diameter 3/4"
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17875032NA
- Zoro # G7347877
- UPC # 697604180148
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6 in |
Milling Diameter | 3/4" |
Length of Cut | 2 1/4 in |
Corner Radius | 1/64 in |
Neck Length | 4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, Altima, Straight, Fractional Inch, 1/64 in, 2 1/4 in, 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Die GrInder, 13 A, Barrel Grip, 25, 000 RPM (DWE4997VS)
- WESTWARD 27/64" 135 Deg. Jobber Length Drill Bit (401J83)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- GWS TOOL GROUP 315734 End Mill (315734)
- M.A. Ford End Mills