M.A. Ford

Corner Radius End Mill, 19.00mm L


product price: $35.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Carbide
  • Measurement System Metric
  • Milling Diameter 8.00mm
  • Overall Length 63.00 mm
  • Number of Flutes 5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Milling Diameter 8.00mm
Overall Length 63.00 mm
Length of Cut 19.00 mm
Milling Dia. 8.00 mm
Dimension Type Metric
Shank Dia. 8.00 mm
Corner Radius 0.50mm
Flute Length 0.748 in

Description

Corner Radius End Mill, 8.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.50mm, 19.00 mm, 63.00 mm

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.