Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 13.00mm L
Mfr # 17823601A
Zoro # G7347761
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 57.00 mm
- Milling Diameter 6.00mm
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17823601A
- Zoro # G7347761
- UPC # 697604179661
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 57.00 mm |
Milling Diameter | 6.00mm |
Length of Cut | 13.00 mm |
Dimension Type | Metric |
Milling Dia. | 6.00 mm |
Corner Radius | 0.50mm |
Shank Dia. | 6.00 mm |
Description
Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.50mm, 13.00 mm, 57.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5mm Long Series Hex-L® Key (15610)
- CRESCENT 1-7/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW8)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9.00mm (45885)
- HHIP 1/32-1/2" JT33 Drill Chuck With Key (3700-0102)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 4 FLT (SBM-625-4X)
- M.A. Ford Carbide End Mills